Features:
- 5-Ton, 2-Jaw (Reversible Jaws)
- Max. Reach 3-1/4" Max. Spread 6"
- Screw Size 9/16"-20 x 6-15/16"
- Jaw Thickness Upper 5/16" Lower 1/4"
- Jaw Width Upper 3/8" Lower 3/4"
Weights & Dimensions
| Spread | 6 in |
Product Details
| Type | Jaw Grip-O-Matic Puller |
| Capacity | 5 |
| Number of Jaws | 2 |
| Package Quantity | 1 |
| Description | Reversible Jaw Grip-O-Matic Puller |
| Manufacturers Part Number | 1024 |
| Brand | OTC |