Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB3192461

MPN #: 4070-YE

ENPAC IBC Roll Top Hardcover Spill Pallet, Yellow/Black

Product Description
The convenience of outdoor storage meets the reliability of ENPAC spill containment with the IBC Roll Top Hardcover. Lockable rolling doors provide access to IBCs from either side of the unit while offering additional security. Designed with a fully compliant IBC spill pallet base enclosed by a rugged, weather resistant shell for full protection. The IBC Hardcover features the most efficient packaging in the industry, reducing landed costs.

Features:
  • Easy to assemble and use
  • Weatherproof for the harshest conditions
  • Roll-top doors provide easy access
  • Stores and contains IBC totes with full compliance
  • Two-sided accessibility
  • Lockable doors (lock not included)
  • Forkliftable
  • Removable grates for easy cleaning and sump access
Disclaimer: The load capacity is based on a Uniformly Distributed Load (UDL)

PRICE
$3,539.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length65 in
Width65 in
Height101 in
Weight Capacity5000 lbs
Weight325 lbs

Product Details

Assembly RequiredYes
TypeCovered IBC Pallet
ColorBlack
DrainNo
Fork Entry2 Way
Country of OriginUNITED STATES
Capacity369 gal
MaterialPolyethylene
Drum Capacity1 IBC Unit
Manufacturers Part Number4070-YE
Product TypeIBC Hard Top Spill Pallet
BrandENPAC

Warranty

Warranty1

Compliance & Certifications

CertificationsEPA 40 CFR 264.175, SPCC, NPDES