Pewag Double Leg Chain Sling, 3/8" x 10', 5500 lb. Sling Capacity, 30-Degrees Angle, Grade 63
Write a Review
|
Questions & Answers (0)
Product Description
10-foot two-leg chain sling manufactured from 3/8" Grade 63 alloy chain and equipped with rugged sling hooks for secure load attachment and reliable lifting performance. The two-leg configuration provides enhanced load stability and balanced weight distribution, making it ideal for a wide range of overhead lifting and rigging applications. Built for strength, durability, and resistance to wear, this sling is well suited for industrial, construction, maintenance, and fabrication environments requiring dependable lifting solutions.
PRICE
$2,091.50
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 3/8 in |
| Choker Hitch Weight Capacity | 4400 lbs |
| Vertical Lift Weight Capacity | 5500 lbs |
| Basket Hitch Capacity | 3850 lbs |
Product Details
| Type | Double Leg |
| Package Quantity | 1 |
| Color | Gray/Silver |
| Manufacturers Part Number | 10G63DOS/10 |
| Brand | Pewag |