Double Roto Clip Sign Holder, 3/4"W X 1-1/2"H - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip roto slcips are sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! Two spring tension sign clips with uni-socket joint, Rotates in any direction, Clip holds material up to 3/8" thick, 3 3/4" overall length, each clip is 3/4"W x 1 1/2" H.
PRICE
$31.00 Sold in packages of 25 / $1.24 ea
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 3/4 in |
| Height | 1-1/2 in |
Product Details
| Material | Plastic |
| Package Quantity | 25 |
| Description | Double Roto Clip Sign Holder |
| Color | Clear |
| Manufacturers Part Number | RC-1000 |
| Brand | Clip Strip Corp. |