TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Medium Duty, 12mm Bore, 32mm OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Double Row Angular Contact Bearings 5201-2RS, 2 Rubber Seals, Medium Duty, 12mm Bore, 32mm OD
These bearings are used in applications with heavy radial loads, and/or combined radial and thrust loads, or two directional loads. They are constructed without a filling slot which allows for high RPM use, and incorporate a non-metallic cage for quiet operation.
Common Interchanges: 3201A 2RS, 5201SBKZZ MRC, 995201 NDH
These bearings are used in applications with heavy radial loads, and/or combined radial and thrust loads, or two directional loads. They are constructed without a filling slot which allows for high RPM use, and incorporate a non-metallic cage for quiet operation.
Common Interchanges: 3201A 2RS, 5201SBKZZ MRC, 995201 NDH
PRICE
$20.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.2598 in |
| Width | 1-1/4 in |
| Depth | 1.2598 in |
| Height | 0.626 in |
| Weight | 0.1 lbs |
| Bore Diameter | 12 mm |
| Static Load Rating | 5785 N |
| Diameter | 32 mm |
Product Details
| Static lbf | 1300 lb-ft |
| Series | 5200 |
| Common Interchanges | 3201A 2RS, 5201SBKZZ MRC, 995201 NDH |
| Dynamic lbf | 2300 |
| Grease (Oil) RPM | 13000 rpm |
| Material | Caged |
| Description | Double Row Angular Contact Bearings |
| Manufacturers Part Number | 5201 2RS/C3 PRX |
| Duty | Medium |
| Brand | Bearings Limited |