Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145915

MPN #: 50951

TrippNT Double Side Loading Glove Box Holder w/ Magnet, 10-1/8"W x 4-5/8"D x 10-7/8"H

Product Description
TrippNT's Side Loading Glove Box Holders with Magnet Mount store and protect glove boxes. Constructed from clear acrylic, it has an easy to load compartment with magnets for easy mounting. Available in 4 size variants.

Features:
  • Rectangular Design with Front Slot and Open Side for Easy Loading
  • Magnet Backing for Easy Mounting
  • Constructed from Clear 3/16" Acrylic
  • Protects and Stores Glove Boxes with Dispensing Slot for Glove Access
  • 100% Total Replacement Lifetime Guarantee/Made in USA


PRICE
$189.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-1/8 in
Depth4-5/8 in
Height10-7/8 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypeGlove Box Holder
ColorClear
StyleSide Loading
Mounting LocationWall
CapacityDouble
FinishClear
MaterialAcrylic
Package Quantity1
Manufacturers Part Number50951
BrandTrippNT

Warranty

WarrantyLifetime Guarantee