Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145706

MPN #: 51055

TrippNT Triple Tooth Glove Box Dispenser, 10-3/4"W x 3-3/4"D x 14-7/8"H

Product Description
TrippNT's Priced Right Tooth Glove Box Dispensers safely hold and dispense gloves. The durable and strong bright white styrene construction is easy to clean. They can be placed on countertop or mounted to wall with included hardware. Available in single, double and triple.

Features:
  • Tooth Shaped Opening(s) to Dispense Gloves
  • Mounts on Wall with Keyholes or Sits on Counter
  • Constructed from White 1/8" Styrene
  • Securely Holds and Dispenses 1, 2, or 3 Glove Boxes
  • 100% Total Replacement Lifetime Guarantee/Made in USA


PRICE
$48.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-3/4 in
Depth3-3/4 in
Height14-7/8 in
Weight1 lbs

Product Details

Assembly RequiredNo
TypeGlove Box Holder
ColorWhite
StyleTop Loading
Mounting LocationWall
CapacityTriple
FinishWhite
MaterialPlastic
Package Quantity1
Manufacturers Part Number51055
BrandTrippNT

Warranty

WarrantyLifetime Guarantee