Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WBB3776360

Global Industrial™ Double Sided Cantilever Rack Starter, 48"Wx54"Dx96"H, Best Value Series

Product Description
✓ Accommodates materials on both sides for increased storage capacity
✓ Supports a total load capacity of 24,000 lbs.

✓ Can be extended with coordinating add-on units

The 48"W x 54"D x 96"H Global Industrial™ Double-Sided Cantilever Rack Starter Unit is an efficient solution for organizing and managing long, bulky materials throughout your facility. Ideal for manufacturing plants, warehouses, and other industrial environments, it maximizes vertical space while keeping pipes, tubing, lumber, and bars easily accessible. Constructed from roll-formed solid steel, this heavy-duty starter unit features a double-sided design for increased capacity and is able to support up to 24,000 lbs. It's finished in a durable gray enamel and includes sixteen straight arms, two horizontal braces for added stability, and four anchors for easy in-ground installation. Limited 1-Year Warranty.

  • Quick and easy assembly
  • Each 24"L arm is able to support up to 1,200 lbs.
  • This rack must be anchored to the floor before use
  • PRICE
    $1,649.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit
    1649.00
    Buy 2 units - 5 units
    1569.00Save $80.00 (5%)
    Buy 6+ units
    1519.00Save $130.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth54 in
    Height96 in
    Weight Capacity24000 lbs
    Arm Length24 in

    Product Details

    Assembly RequiredYes
    TypeStarter Unit
    Number of Arms16
    ColorGray
    SeriesBest Value
    Arm Capacity1200 lbs
    Number of Sides2
    MaterialSteel
    Arm TypeStraight Arm
    Manufacturers Part NumberB3776360
    DutyHeavy
    BrandGlobal Industrial