Features:
- Conformable, vinyl film with an acrylic adhesive
- Ideal for splicing paper or foil
- 3" core size
Weights & Dimensions
| Length | 60 |
| Width | 3/4 |
| Thickness | 3.5 |
| Core Size | 3 in |
Product Details
| Type | Double Sided Film Tape |
| Material | Vinyl |
| Package Quantity | 64 |
| Color | White |
| Manufacturers Part Number | T983460 |
| Brand | Tape Logic |