Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Interlake Mecalux

Model # :WBB3217981

MPN #: U0211344

Interlake Mecalux Double Sided Structural Cantilever Rack Starter, 10 Storage Levels,48"Wx48"Dx144"H

Product Description
Interlake Mecalux Structural Cantilever Rack Units – The Ultimate Storage Solution for Long, Heavy, or Irregular Items. When it comes to storing large, difficult, or heavy loads, Interlake Mecalux Structural Cantilever Racks deliver supreme strength, flexibility, and ease. Designed for medium to heavy-duty applications, these racks are ideal for materials like lumber, steel bars, pipes, tubing, furniture, and more. Built to Handle the Toughest Loads Manufactured from high-strength steel and premium raw materials, these racks are engineered to support bulky and oversized items with confidence. The adjustable shelf heights, in convenient 4" increments, give you the versatility to store a wide variety of product sizes and shapes.

Pre-Configured Starter Units Include Everything You Need to Get Started:
  • 2 Cantilever Columns
  • 2 Cantilever Base Shelf Levels with Hardware
  • 16 Cantilever Arms with Hardware
  • 1 Brace Set with Hardware
Modular & Expandable Need more storage? Add-on units can easily connect to form a continuous row-perfect for growing storage needs without major overhauls.

Why Choose Interlake Mecalux Cantilever Racks?
  • Ideal for long, heavy, or irregular-shaped items
  • Durable structure for demanding industrial environments
  • Quick to assemble and reconfigure
  • Flexible and expandable design
Organize smarter, store bigger, and streamline your space with Interlake Mecalux Cantilever Rack Systems.

PRICE
$5,225.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth48 in
Height144 in
Weight Capacity14400 lbs
ConnectionBolted
Arm Length48 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Number of Arms16
ColorBlue/Orange
Arm Capacity1800 lbs
Country of OriginMexico
Number of Sides2
MaterialSteel
Package Quantity1
Arm TypeStraight Arm
Manufacturers Part NumberU0211344
DutyHeavy
BrandInterlake Mecalux

Warranty

Warranty1 yr