Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gorilla

Model # :WBB3140075

MPN #: 100925

Gorilla® Double Sided Tape, 288"L, Clear

Product Description
Gorilla® Double-Sided Tape is made with a strong adhesive that is thick on both sides for a heavy duty bond. This tape is great for securing items indoors and out. Gorilla® Double-Sided Tape sticks to smooth and rough surfaces including carpet, rugs, flooring, wood, stone, brick, metal, vinyl, plastic, paper, and more.

Features:
  • Strong Adhesive on Both Sides: Coated with a thick adhesive on both sides
  • Indoor & Outdoor: Weather resistant for indoor and outdoor use
  • Heavy Duty Bond: Grips smooth and rough surfaces
  • Bonds: Carpet, Rugs, Flooring, Wood, Stone, Brick, Metal, Vinyl, Plastic, Paper, & More!


PRICE
$12.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length288
Width1-7/16
Height6-1/8 in
Size288"L x 1-7/16"W
Thickness14 mil
Core Size3 in

Product Details

TypeTape
Tape TypeUtility Tape
ColorGray
Package Quantity1
Manufacturers Part Number100925
AdhesiveNatural and Synthetic Rubber
GradeGeneral Purpose
BrandGorilla