Scotch® Double Sided Tape w/ Dispenser 3136, 1/2" x 250", 3 Rolls/PK
Write a Review
|
Questions & Answers (0)
Product Description
Scotch® Permanent Double Sided Tape is coated with photo-safe, permanent adhesive on both sides. A no-mess alternative to glue for light duty attaching and mounting tasks.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
CLEARANCE PRICE
$4.97was $8.70
Save $3.73 (43%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 250 in |
| Width | 1/2 in |
| Core Size | 1 in |
Product Details
| Type | Tape |
| Package Quantity | 3/Pack |
| Tape Type | Double Sided Tape |
| Description | Double Sided Tape with Dispenser |
| Color | Clear |
| Manufacturers Part Number | 3136 |
| Brand | 3M Scotch |