Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE

Interion® Chair and Table Cart - Double Tier - Holds 42 Chairs & 8-10 Tables

Product Description
Interion® Chair and Table Cart - Holds 42 Chairs and 8-10 Tables

  • 7-gauge main frame features channeled steel with tube in tube design at peak stress point of frame for added strength and stability
  • 14-gauge cross braces
  • Brand Is Interion® By Global Industrial.
  • 16-gauge hanging rods
  • Heavy duty caster features 325 lb. weight capacity
  • Swivel wheels for easy gliding
  • Dark Brown Powder Coated Steel
  • Chair capacity to hold 42 chairs and 12 tables either steel or plastic
  • Included bungee cords for stability and safety. Simply pull locking cord around your tables and lock in place.

Overall Dimensions: 67"W x 33-1/4"D x 70"H (Height does not include chairs. Add another 10" in height when chairs are added).
Overall Weight: 88 lbs.


PROMOTIONAL PRICE
$645.15

was $759.00
Save $113.85 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width67 in
Depth33-1/4 in
Height70 in

Product Details

Assembly RequiredYes
Cart TypeChair & Table Cart
ColorBrown
For Use WithFolding Chairs & Tables
StyleHanging
Capacity42 Chairs / 10 Tables
MaterialSteel
DescriptionCombination Chair & Table Cart
Manufacturers Part NumberB678989
BrandInterion by Global Industrial