EZtote® 450 Tote Stocking Cart is a compact two-tier tote stocking cart designed to improve restocking efficiency in retail backrooms, fulfillment spaces, and stockrooms. Built to hold up to three restocking totes, its versatile design keeps merchandise organized while reducing trips during replenishment. The broad wheelbase and swivel casters provide excellent stability and maneuverability in tight aisles, while the tight 6.5" nesting design minimizes storage space when carts are not in use. With an 800 lb capacity, it delivers durability, flexibility, and space-saving performance for high-volume operations. Shown with optional rear basket. Our material handling, utility and stocking carts have been specifically designed to maximize employee efficiency and safety while minimizing the amount of floor space required to store them when not in use. These innovative solutions have been manufactured with durability and quality in mind and make excellent additions to your back room equipment arsenal. Totes not included.
Features:- Nests in 6.5" for space-saving storage
- Optional table attachment provides an additional workspace for multi-purpose flexibility
- 5" heavy-duty non-marking wheels with steel roller bearings