New Age Industrial Heavy Duty Enclosed Steam Table Pan Cabinet, 69"H, 24 Pan Capacity, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
The New Age Industrial 95141 Steam Table Pan Enclosed Transport Cabinet provides clean, high-volume storage and delivery for 12" x 20" steam table pans. Designed for catering and outdoor events, it features fully welded and sealed seams for easy cleaning. The formed door and rear panel create a chimney effect for optimal air circulation. Interlocking aluminum extrusions form the solid side panels with 1-1/2" spaced guides. Heavy-duty tie rods and 5" platform swivel casters with non-marking wheels ensure robust transport. Holding 24 full-size steam table pans (4" deep) with a 1000 lbs weight capacity, this cabinet offers efficient storage. Backed by a 5-Year Guarantee against defects and a Lifetime rust and corrosion guarantee.
PRICE
$3,159.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 27-3/8 in |
| Height | 69 in |
| Weight Capacity | 1000 lbs |
| Dimensions | 27-3/8 x 23-3/4 x 69 in |
Product Details
| Assembly Required | No |
| Type | Transport Cabinet |
| Color | Silver |
| Caster Type | 4 Swivel |
| Symbols | Made in USA |
| Casters | 4 |
| Material | Aluminum |
| Description | Enclosed Steam Table Pan Cabinet |
| Package Quantity | 1 |
| Manufacturers Part Number | 95141 |
| Brand | New Age Industrial |