Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226265

MPN #: 4659115

Vollrath® Double-Wall Insulated Serving Bowl, 4659115, 3.4 Quart, Dazzle Red - Pkg Qty 6

Product Description
Vollrath, Double-Wall Insulated Serving Bowl, 4659115, 3.4 Quart, Dazzle Red

Features:
  • Double wall construction provides insulation to maintain proper food temperature - hot or cold
  • Durable color finishes enhance buffet presentation
  • Dishwasher safe
  • Will not sweat
  • Requires no preheating or chilling
  • Heavy-gauge stainless steel will not affect taste or color of food
  • Satin-finished interior hides scratches and wear
  • Square colored bowls also available
PRICE
$815.70  Sold in packages of 6 / $135.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-1/2 in
Depth9-1/2 in
Height5 in
Dimensions9-1/2Dia. x 5H in
Diameter9-1/2 in

Product Details

ColorRed
Capacity3.4 qt
MaterialStainless Steel
DescriptionDouble-Wall Insulated Serving Bowls
Package Quantity6
Manufacturers Part Number4659115
Bowl ShapeRound
ShapeRound
BrandVollrath

Compliance & Certifications

CertificationsNSF