Waring® Dough Hook For WSM7L
Write a Review
|
Questions & Answers (0)
Product Description
The Waring® WSM7LDH Stainless Steel Dough Hook is the ultimate tool for your WSM7L 7 qt. mixer. Built for strength and precision, this hook effortlessly kneads large batches of dough, ensuring even mixing and perfect consistency every time. From artisan breads to homemade pizza crusts, this heavy-duty attachment makes scratch baking simple and reliable. Plus, its dishwasher-safe design means cleanup is quick and hassle-free.
PRICE
$239.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Height | 9-3/4 in |
| Weight | 2 lbs |
Product Details
| Type | Dough Hook |
| Material | Stainless Steel |
| Manufacturers Part Number | WSM7LDH |
| For Use With | WSM7L |
| Compatible Part/Model Number | WSM7L |
| Brand | Waring |
Warranty
| Warranty | 1 Year on Parts & Labor |