DOW® DOWCAL 200 Heat Transfer Fluid, 92% Propylene Glycol, 1 Gallon Bottle, Blue - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum-safe propylene glycol-based heat transfer fluid used in a wide range of industrial, construction, and infrastructure applications. Its low acute toxicity makes it especially suitable for applications where toxicity is a concern.
PRICE
$271.80 Sold in packages of 4 / $67.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/4 in |
| Width | 3-1/2 in |
| Height | 11-1/2 in |
| Weight | 8 lbs |
| Size | 1 Gal |
Product Details
| Type | Heat Transfer Fluid |
| Capacity | 1 Gallon |
| Package Quantity | 4 |
| Color | Blue |
| Manufacturers Part Number | 9995006 |
| Brand | DOW |