DOW® DOWFROST HD Heat Transfer Fluid, 1 Gallon Bottle, Yellow - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
A formulation of 94% propylene glycol and a specially designed 6% package of industrial corrosion inhibitors. Only inhibited glycol made with DOW® PuraGuard Propylene Glycol USP/EP, a pharmaceutical grade of monopropylene glycol with specified purity greater than 99.8%. By contrast, competitor products are often made from recycled or industrial-grade glycols or from glycols derived from bio-renewable sources. These glycols typically do not meet USP specifications.
PRICE
$251.80 Sold in packages of 4 / $62.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/4 in |
| Width | 3-1/2 in |
| Height | 11-1/2 in |
| Weight | 8 lbs |
| Size | 1 Gal |
Product Details
| Type | Heat Transfer Fluid |
| Capacity | 1 Gallon |
| Package Quantity | 4 |
| Color | Yellow |
| Manufacturers Part Number | 9992103 |
| Brand | DOW |