Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178431

MPN #: 94039110

Diversey™ Hot Springs Heavy-Duty General Purpose Cleaner, Citrus Scent, 1 Gallon Bottle, 4/Case

Product Description
General purpose/scrub and recoat cleaner. Great for spray-and-wipe, mop and bucket or autoscrubber applications. Excellent for scrubbing floors before recoating finish. Yellow in color with a citrus scent.

Features:
  • Heavy duty, general purpose cleaner used for scrubbing and recoating floors
  • Unique formula cleans without caustics, solvents or phosphates so it is great for daily cleaning of unfinished tile in high soil areas
  • Yellow in color with a citrus scent for a pleasant cleaning experience
  • Great for spray and wipe, mop and bucket or autoscrubber applications
  • For everyday use


PRICE
$82.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

pH12.5
ColorYellow
For Use WithGeneral Purpose
ScentCitrus
Capacity1 gal
Applicable MaterialsAsphalt,Cement,Ceramic,Concrete,Fiberglass,Metal,Plastic,Stone,Terrazzo,Vinyl
Size Type1 Gallon Bottle
Helps RemoveDirt, Grease, Grime, Soap Scum
DescriptionHeavy-Duty General Purpose Cleaner
Package Quantity4 Bottles
Manufacturers Part Number94039110
Dilution Ratio1:64, 1:128
BrandDiversey