Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173201

MPN #: K2751-10

Lincoln Electric® DownFlex® Prism® DownDraft Table, 208-230 V, 3 Ph, 60 Hz, Black

Product Description
The Prism DownDraft® table is a compact table that can be placed in multiple locations around a welding shop. It combines a workbench and extraction unit specifically designed for the removal of welding fume. The table can be used to remove particulate and dust from metal grinding applications, as well as fume and particulate from light duty plasma arc cutting applications, making the table a safe and effective workplace.

Features:
  • Three Stage Spark Arrestor System - Captures hot particulate before it can get into the filter chamber
  • Strong Backdraft (80%) and Downdraft (20%) Extraction Capacity - Ideal for welding, grinding(2), and light duty plasma cutting. (max 50 amps)
  • Simple Operation and Easy Maintenance - All controls and particulate collection drawers are easily accessible from the front of the Down Draft table
  • Disposable (Non-cleaning) Filter - Large filter surface area results in longer filter life and reduced maintenance costs
  • Made in U.S.A. of U.S. and foreign components


PRICE
$19,909.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54-11/16 in
Width39-3/16 in
Height61-5/8 in
Weight683 lbs

Product Details

CFM1750 CFM
ColorBlack
Cleaning SystemNo
Voltage208-230 V
Phase3
DescriptionDownDraft Table
Manufacturers Part NumberK2751-10
HEPAYes
BrandLincoln Electric

Warranty

Warranty3 yr