Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversitech

Model # :WBB3217656

MPN #: 10001171

Diversitech FRED ECO2 Wall Mounted Fume Extractor, 6" Dia. x 10'L Extractor Capture Arm, 800 CFM

Product Description
The FRED Eco II offers a simple, affordable, and easy-to-install, fume extraction & filtration kit for everyday applications. The 10' flexible capture arm on the Fred Eco is externally articulated, making operator repositioning & maintenance easy.

The kit includes a 120V rotary motor starter that can be conveniently mounted close to the operator's working area. Once properly positioned, smoke, dust, and other airborne contaminants are safely captured before reaching the operator's respiratory zone. For applications where the extraction arm needs to be mounted further away from the blower, the remote mounting kit is a popular option.

The high-efficiency 26" filter collects submicron welding fumes before returning air to the facility. By capturing, cleaning, and recycling contaminated air, the FRED Eco II works as a heat recovery device, helping you keep energy costs down.

Features:
  • Flexible 6"dia. x 10' externally articulated capture arm
  • 1.0 HP TEFC, 800 CFM Blower with a Pre-installed Bracket
  • 26" Re-useable Cartridge Filter (MERV 15)
  • Rotary starter [120 VAC] with 15' Power Cord and plug included
Benefits:
  • Easy-to-install, easy-to-operate
  • Affordable, keeps energy costs down
  • Capture-at-source for cleaner air
  • Compliant with OSHA guidelines for controlling weld fumes


PRICE
$4,649.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

CFM800 CFM
Voltage120 V
Phase1
DescriptionWall Mounted Fume Extractor
ColorBlack/Silver
Manufacturers Part Number10001171
Cleaning SystemNo
HEPANo
Motor Horsepower1 HP
BrandDiversitech

Warranty

Warranty2 yr