Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB293049

Global Industrial™ 108" Industrial Ceiling Fan, DC Motor, 6 Speed, 20000 CFM, Black

Product Description
✓ Moves approximately 20,000 CFM of air
✓ 6 selectable speeds with included remote
✓ Reversible for year-round use in hot or cold conditions

Designed to move large amounts of air, the Global Industrial™ 108" Industrial Ceiling Fan is powered by a 1/16 HP, 120V, 6-speed DC motor and generates up to 20,000 CFM at 81 RPM. The DC motor operates cooler and quieter than a traditional AC motor, making it more pleasant to work under, and is more efficient. The fan direction can be changed to circulate air up or down, depending on the temperature and condition to maintain a comfortable work environment. Included with the fan is a remote control to change the speeds when the fan is mounted on high ceilings. Limited 1-Year Warranty. UL, cUL listed.

For maximum airflow effectiveness, it is suggested to mount the fan at least 10' and not more than 25' above the ground.

  • 9 aluminum blades with a 4° pitch
  • Control all speeds & functions with included remote
  • Meets OSHA standards for indoor use
  • Includes all mounting hardware and 10" downrod
  • PRICE
    $765.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight25.5 lbs
    Coverage Area660 in²
    Fan Diameter108 in

    Product Details

    Assembly RequiredYes
    Max Ambient Temperature104 °F
    Number of Speeds6
    Number of Blades9
    Motor TypeDC Motor
    Mounting LocationCeiling
    Wattage48 W
    ReversibleYes
    Phase1
    Blade TypeAluminum
    Manufacturers Part Number293049
    Indoor/OutdoorIndoor
    Sound Level50
    BrandGlobal Industrial
    RPM81 rpm
    TypeIndustrial
    CFM20000 CFM
    Horsepower1/16 HP
    ColorBlack
    Amperage0.7 A
    Voltage120 V
    Includes6" Downrod

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL, cUL Listed