Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dowsil

Model # :WBB3196749

MPN #: 4045036

Dowsil™ Tub/Tile/Ceramic Silicone Sealant, 305 ml Cartridge, Clear - Pkg Qty 12

Product Description
A one-part acetoxy cure silicone sealant for non-porous surface applications requiring a mildew-resistant sealant.

Uses:
  • As an adhesive, sealant or grout for repairing or replacing ceramic tiles
  • Tub and shower enclosures
  • Forming watertight seals around bathtubs, shower enclosures, sinks, vanities, countertops, lavatories, faucets, saunas, hot tubs, plumbing fixtures, drains, piping, shower doors and floor seams
Benefits:
  • Cures to 100% silicone rubber
  • Fast cure, high strength
  • Clear, white, translucent white and almond colors meet the requirements of FDA Regulation No. 21 CFR 177.2600
  • Cured sealant is mildew resistant
  • Remains flexible; will not become brittle, crack, shrink or chalk
  • Bond to many common kitchen and bath substrates
  • Supplied in removable, reusable, resealable nozzle that saves time and sealant


PRICE
$174.00  Sold in packages of 12 / $14.50 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size305 ml

Product Details

TypeSilicone Sealant
Package Quantity12
DescriptionTub/Tile/Ceramic Silicone Sealant
ColorClear
Manufacturers Part Number4045036
BrandDowsil