Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sellstrom

Model # :WBB3166654

MPN #: S32012

Sellstrom® DP4 Face Shield & Universal Hard Hat Adaptor, 9"L x 12-1/18"W x 1/16" Thick, Clear

Product Description
DP4 Series - Face Shields - Universal Hard Hat Adaptor Sellstrom®'s exclusive multi-purpose. DP4 series is an industry leader and offers an incredible range of face protection solutions for the toughest jobs. Specially designed polycarbonate window curves naturally to fit facial contours and offers exceptional panoramic views. Window meets high-impact standards and is chemical resistant to provide optimum protection from splash, particles, and flying debris. Windows available in clear, Shade 3 IR, and Shade 5 IR. Exclusive universal slot adaptors (S61970) fit most brands of slotted hard hats. Stylish crown provides extended top of head coverage. DP4 Series Face Shield Single Crown With Universal Slot Hard Hat Adaptor. Sellstrom® Shade 3 Face Shield. Sellstrom® Shade 5 Face Shield. Sellstrom® Clear Face Shield Anti Fog.

Features:
  • Premium ratcheting headgear for maximum operator comfort and convenience
  • Full 9" x 12-1/8" x 0.060" molded polycarbonate AF window


PRICE
$66.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9
Width12-1/8 in
Visor Height9
Visor Width12-1/8
Thickness1/16 in
Visor Thickness1/16

Product Details

TypeFace Shield & Universal Slotted Adapter
ColorClear
SeriesDP4
For Use WithSlotted Hard Hats
MaterialPolycarbonate
DescriptionFace Shield & Universal Hard Hat Slotted Adapter
Package Quantity1
Manufacturers Part NumberS32012
Visor Color FamilyClear
Visor MaterialPolycarbonate
Visor CoatingAnti-Fog
BrandSellstrom

Compliance & Certifications

CertificationsANSI Z87.1 + High Impact, CE Certified