- Fabric/Material: 15 oz. PVC
- Fits over any standard hard hat
- Clear vinyl front for visibility
- Sealed seams
- Adjustable shoulder straps
- Made in the USA
National Safety Apparel® PVC Chemical Splash Protection Hood, H30GV001
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size Fits Most |
Product Details
| Material | PVC |
| Package Quantity | 1 |
| Description | Chemical Splash Protection Hood |
| Color | Green |
| Series | National Safety Apparel® |
| Manufacturers Part Number | H30GV001 |
| Brand | National Safety Apparel |