Brady® Personal Protection Equipment (PPE) Dispenser, Acrylic, 10"W x 10"H
Write a Review
|
Questions & Answers (0)
Product Description
Personal protection equipment dispensers remind employees to wear protective equipment and save much-needed room by storing the equipment in space-efficient containers. PPE Dispenser.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 10 in |
| Size | 10"H x 10"W x 10"D |
Product Details
| Type | Accessory |
| Material | Acrylic |
| Package Quantity | 1 |
| Description | Personal Protection Dispenser |
| Color | Clear |
| Manufacturers Part Number | DPE |
| Brand | Brady |