Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DR Power

Model # :WBB3221102

MPN #: TT15036DEN

DR® Power PRO Tow-Behind Tiller, 6 HP, 223cc

Product Description
Step up to powered remote control of tilling depth, and 24 steel tines to get your work done even more easily with our PRO model Tow-Behind Rototiller. Compatible with ATV or garden tractor. 14 ga reinforced square steel frame material.

Features
  • Engine: DR® Engine, 11.10 ft-lbs gross torque
  • Tilling Specs: 36" wide, up to 7.5" deep (variable)
  • Battery-powered actuator controls tilling depth by remote control
  • Shock absorbing hitch absorbs jolts for a smoother ride
  • Electric-starting


PRICE
$4,049.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight204
Front Wheel Size14 x 5-1/2 in
Cutting Swath36 in

Product Details

Assembly RequiredYes
Corded/CordlessCordless
Batteries IncludedYes
Start TypeElectric with Recoil Backup
Oil Capacity0.5
Manufacturers Part NumberTT15036DEN
Number of Tines24
Engine/Motor TypeDR OHV
BrandDR Power
TypeTow-Behind Tiller
ColorOrange
Rain Cover IncludedNo
StyleRototiller
Fuel Tank Capacity0.9 gal
Recommended Oil TypeSAE 30W HD
DescriptionTow-Behind Tiller
Frame MaterialSteel
Fuel TypeGasoline
Engine Displacement223 cm³
Engine StartElectric with Recoil Backup
Charger IncludedYes

Warranty

Warranty2 Years Residential, 90 Days Commercial yr

Compliance & Certifications

California Emission CompliantYes