DR® Power PRO XL44T Brush Mower with Briggs & Stratton Engine, 44" Deck, 20 HP
Write a Review
|
Questions & Answers (0)
Product Description
Step up to a big 20 HP V-Twin engine for even more brush busting power! Hitch it to your ATV or lawn tractor and reclaim overgrown property while you ride. Take down 3" saplings and mow the thickest field grass. Clear up to 2 acres per hour! Choose your mowing height-from 4" to 7.5"-with two easy-turning hand cranks. The 44" mowing deck is enclosed on 3 sides, so cut material is chopped and re-chopped, leaving windrows behind.
PRICE
$4,649.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 460 lbs |
| Front Wheel Size | 11 x 4-5 in |
| Min Cutting Height | 4 in |
| Rear Wheel Size | 13 x 5-6 in |
| Max Cutting Height | 3" Saplings, 6' High Grass, 8' High Weeds & Brush in |
| Deck Size | 44 in |
Product Details
| Number of Blades | 2 |
| Batteries Included | Yes |
| Start Type | Electric |
| Mulching Option | Yes |
| Manufacturers Part Number | TB25344BEN |
| Battery Amp Hours | 17 Ah |
| Engine/Motor Type | V-Twin OHV |
| Brand | DR Power |
| Type | Brush Mower |
| Horsepower | 20 HP |
| Self Propelled | No |
| Style | Tow Behind |
| Fuel Tank Capacity | 2.5 gal |
| Number of Batteries | 1 |
| Voltage | 12 V |
| Recommended Oil Type | 30W HD |
| Fuel Type | Gasoline |
| Engine Displacement | 656 cm³ |
| Engine Series | Briggs & Stratton |
Warranty
| Warranty | Machine: 2 Years Residential, 90 Days Commercial yr |
Compliance & Certifications
| California Emission Compliant | No |