PRORUN® Brushless Self-Propelled Push Lawn Mower w/ 5 Ah Battery & Charger, 21" Steel Deck, 60V
Write a Review
|
Questions & Answers (0)
Product Description
The PRORUN® PLM16021SP 60V Self-Propelled Lawn Mower delivers gas-like power, without the hassle of gas, belts, oil or maintenance. Ideal for any size lawn, this mower is powered by a high-efficiency brushless motor and features a dual-battery powerhead with auto switchover that offers 60 to 120 minutes of total run time. 3-in-1 capability for mulching, side discharge and quick-connect rear bagging system. Loaded with premium innovations such as intelligent load sensing technology to increase torque in high overgrowth and a 12-gauge stamped 21-inch steel deck developed to keep clippings suspended longer, cutting them over and over, creating a finer mulch and a cleaner lawn.
PRICE
$615.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 65.9 lbs |
| Front Wheel Size | 8 in |
| Min Cutting Height | 1-3/8 in |
| Rear Wheel Size | 10 in |
| Max Cutting Height | 21 in |
| Deck Size | 21 in |
Product Details
| Max Run Time | 50 min |
| Corded/Cordless | Cordless |
| Number of Blades | 1 |
| Batteries Included | Yes |
| Start Type | Push Button |
| Mulching Option | Yes |
| Manufacturers Part Number | PLM16021SP |
| Battery Amp Hours | 5 Ah |
| Front or Rear Wheel Drive | Rear |
| Engine/Motor Type | Electric (Battery) |
| Brand | PRORUN |
| Type | Lawn Mower |
| Bagging Option | Yes |
| Self Propelled | Yes |
| Battery System | PRORUN |
| Style | Push Mower |
| Number of Batteries | 1 |
| Voltage | 60 V |
| Deck Positions | 7 |
| Engine Displacement | 150 cm³ |
| Charger Included | Yes |
Warranty
| Warranty | 3 Years Residential, 2 Years Commercial yr |
Compliance & Certifications
| California Emission Compliant | Yes |