Senix 21" 125cc 2-in-1 Briggs & Stratton 4-Cycle Push Gas Lawn Mower
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight, reliable, and ready to rip through your lawn. The Senix 21-inch Push Lawn Mower with a 125cc Briggs & Stratton 4-stroke engine is built for homeowners who want hassle-free performance in a compact package. It's the perfect choice for small to medium-sized yards, delivering clean, efficient cuts with less effort and zero nonsense. The 21-inch steel cutting deck offers solid coverage while staying nimble around trees, flower beds, and fences. Startups are easy with the Prime N' Pull system, and the 2-in-1 convertible deck gives you the choice to mulch or side discharge, depending on how you want to manage your clippings. With six cutting height positions (1-1/4" to 3-3/4") and large 11-inch rear wheels, this mower handles uneven terrain like a pro while giving you the cut you want every time. When you're done, the folding handle and compact design make it easy to store in tight spaces - no garage takeover. This is the grab-and-go mower your small yard actually needs. Easy to use. Easy to store. Built to work.
PRICE
$369.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 47.4 lbs |
| Max Cutting Height | 3-3/4 in |
| Min Cutting Height | 1-1/4 in |
| Rear Wheel Size | 11 in |
| Deck Size | 21 in |
Product Details
| Type | Push Gas Lawn Mower |
| Number of Blades | 1 |
| Start Type | Recoil |
| Self Propelled | No |
| Style | Push |
| Mulching Option | Yes |
| Manufacturers Part Number | LSPG-M4 |
| Engine Displacement | 125 cm³ |
| Engine/Motor Type | Gas |
| Brand | Senix |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| California Emission Compliant | Yes |