DR® Power PRO 26 Brush Mower with Briggs & Stratton Engine, 26" Deck, 15-1/2 HP
Write a Review
|
Questions & Answers (0)
Product Description
Our 15.5 HP PRO 26 has nearly 50% more power than the 10.5 HP model, and adds electric-starting, a full pressure oil pump for better mowing on slopes, more brush-busting capacity (including saplings up to 2.5" thick), and Power Steering. Our decks are enclosed on 3 sides, so that cut material is chopped and re-chopped, reducing grass and brush to a fine mulch.
PRICE
$3,749.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 290 lbs |
| Front Wheel Size | 18 x 6-1/2 x 8 in |
| Min Cutting Height | 3-1/2 in |
| Max Cutting Height | 4' High Grass, 8' High Weeds, 2-1/2" Thick Saplings in |
| Deck Size | 26 in |
Product Details
| Number of Blades | 1 |
| Batteries Included | Yes |
| Start Type | Electric |
| Mulching Option | Yes |
| Manufacturers Part Number | AT45326BEN |
| Battery Amp Hours | 9 Ah |
| Engine/Motor Type | Intek OHV |
| Brand | DR Power |
| Type | Brush Mower |
| Horsepower | 15-1/2 HP |
| Self Propelled | Yes |
| Style | Walk Behind |
| Fuel Tank Capacity | 2 gal |
| Number of Batteries | 1 |
| Voltage | 12 V |
| Recommended Oil Type | SAE 30W HD |
| Deck Positions | 1 |
| Fuel Type | Gasoline |
| Engine Displacement | 500 cm³ |
| Engine Series | Briggs & Stratton |
Warranty
| Warranty | 2 Years Residential, 90 Days Commercial yr |
Compliance & Certifications
| California Emission Compliant | No |