Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beverage-Air

Model # :WBB383668

MPN #: DD48HC-1-B

Draft Direct Draw Dispensers 23" Base DD Series, 48"W - DD48HC-1-B

Product Description
DD 23" BASE SERIES-DIRECT DRAW DISPENSERS Shallow depth, direct draw dispensers come in two widths of 48" and 72." Depth is 23" from face of door to back of cabinet. Handle projects 1/2." CABINET CONSTRUCTION Standard, cabinet exterior construction includes attractive, wear resistant vinyl on steel in black exterior finish. Top is made from heavy-duty stainless steel including drip tray(s) for easy cleaning. Doors are self-closing and include key locks. Magnetic gaskets provide positive door sealing. Standard interior construction utilizes galvanized steel walls and ceiling. Reinforced floor and door sills are made from heavyduty stainless steel to provide long lasting service. Foamed-in-place CFC and HCFC-free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. Three-inch (3") insulated towers are provided. Towers are adapted to have a continuous source of cold air channeled into it to keep beer at its coldest, best quality the moment it is dispensed. REFRIGERATION Models feature forced air refrigeration to keep beer in kegs ice cold for dispensing. Refrigeration system uses R134a refrigerant, which is CFC and HCFC-free for compliance with environmental safety concerns. ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.

PRICE
$6,455.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width53 in
Depth25 in
Height35 in
Compartment Width36 in
Compartment Depth18-1/2 in
Compartment Height29-1/2 in
Weight185 lbs

Product Details

TypeDraft Direct Draw Dispensers 23" Base
Horsepower1/4 HP
ColorStainless Steel
Amperage6 A
SeriesDD
Door SwingSliding
DefrostManual
Capacity2 Kegs ft³
Door MaterialGlass
Number of Doors2
Defrost TypeManual
MaterialSteel
DescriptionDraft Direct Draw Dispenser
Manufacturers Part NumberDD48HC-1-B
BrandBeverage-Air