Draft Barmobile Portable Draft Beer Dispensers BM Series - BM23HC-B
Write a Review
|
Questions & Answers (0)
Product Description
BM23 SERIES-BARMOBILE BEER DISPENSER The BM23 and its companion club top model BM23C provide mobility with application (home, club, hospitality). With full keg capacity and heavy-duty, forced air refrigeration, beer is dispensed ice cold every time. CABINET CONSTRUCTION Standard construction includes wear resistant, black vinyl on steel exteriors. Stainless finish options available. Top is made of heavy-duty stainless steel including drip dray for easy cleaning. Glass rail is standard on club top model. Club top model features glass storage area below an easy glide, stainless steel lid. Four-inch (4") heavy-duty swivel casters are standard. Three-inch (3") insulated tower with single faucet is included with the BM23. BM23C club top model includes 2 1/2" insulated tower with single faucet. Each tower is adapted to have a continuous source of cold air channeled into it to keep beer at its coldest, best quality when dispensed. Inside construction utilizes galvanized steel for walls and ceiling. Reinforced floors and doorsill are made from heavy-duty stainless steel to provide lasting service. Door is self-closing with key lock. Magnetic gasket provides positive door sealing. Cabinet insulation is foamed-in-place polyurethane (CFC free) which helps to provide maximum operating efficiency and strengthen the overall construction. REFRIGERATION CFC-free R134a refrigerant used in Barmobiles to comply with all environmental concerns. ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.
PRICE
$3,229.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 29 in |
| Height | 35 in |
| Compartment Width | 19 in |
| Compartment Depth | 23-3/4 in |
| Compartment Height | 29-1/2 in |
| Weight | 180 lbs |
Product Details
| Body Color Family | White |
| Light | No |
| Door Swing | Lift-up |
| Voltage/Frequency | 115 V AC/60 Hz V |
| Adjustable Shelf | No |
| Defrost Type | Frost-Free |
| Material | Steel |
| Door Color Family | White |
| Manufacturers Part Number | BM23HC-B |
| Brand | Beverage-Air |
| Type | Draft Barmobile Portable Draft Beer Dispensers |
| Horsepower | 1/5 HP |
| Color | Stainless Steel |
| Amperage | 4 A |
| Series | BM |
| Capacity | 1 Keg ft³ |
| Number of Doors | 1 |
| Description | Portable Draft Beer Dispenser |
| Thermostat Type | Dial |
Warranty
| Warranty | 5 Years Limited Manufacturer's |