Drafting Table 42"L x 30"W - 2 Piece Top
Write a Review
|
Questions & Answers (0)
Product Description
This model features a 2 piece top. One 30"W x 30"D adjustable drawing surface w/ soft close feature and one 12"W x 30"D reference piece. Unit constructed of solid maple w/ 2-1/4" maple legs. Units are finished with an earth friendly UV finish. Overall dimensions - 42"W x 30"D x 39-3/4. Comes with underdesk keyboard/mouse tray, CPU holder and flat panel monitor arm.
PRICE
$1,969.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 30 in |
| Height | 39-3/4 in |
| Weight Capacity | 500 lbs |
Product Details
| Frame Color Family | Maple |
| Top Color Family | Tan |
| Style | Drafting Table |
| Description | 2 Piece Top |
| Package Quantity | 1 |
| Frame Material | Wood |
| Leg Type | 4 Legged |
| Manufacturers Part Number | CDTC-70 |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Diversified Spaces |