Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3186173

MPN #: DWI-PLB-201

Diversified Spaces Draftsman Layout Bench, 72"L x 30"W x 37"H, Almond Top

Product Description
Store layouts, paper, pens and more in this versatile planning bench. It has four paper storage drawers, one file drawer and four smaller drawers...fully dovetailed and include locks. Drawer dimensions: One file drawer (15-3/12"W x 19-3/4"D x 10-1/4"H); Four paper drawers (32-5/12"W x 25-3/4"D x 2"H); Four storage drawers (15-3/12"W x 19-3/4"D x 4-1/2"H). It has a fully finished back and is built of maple-veneered plywood with a solid maple apron and legs. it has an earth-friendly UV finish with a 1-1/4" almond colored plastic laminate top. Overall Size: 72"L x 30"W x 37"H

Features:
  • Constructed of solid maple and maple veneers
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the U.S.A.
  • The unit is finished with a chemical resistant, earth-friendly UV finish


PRICE
$2,891.10

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width30 in
Height37 in
Weight Capacity220 lbs
Weight299 lbs

Product Details

Assembly RequiredYes
Frame Color FamilyMaple
ColorTan
Top Color FamilyAlmond
StyleLayout Bench
DescriptionLayout Bench
Package Quantity1
Frame MaterialMaple
Leg Type2 Legged
Manufacturers Part NumberDWI-PLB-201
ShapeRectangle
Top MaterialPlastic Laminate
BrandDiversified Spaces