Drafting Table 36"L x 24"W x 36"H - 2 Piece Top
Write a Review
|
Questions & Answers (0)
Product Description
This model features a 2 piece top. One 24"W x 24"D adjustable drawing surface w/ soft close feature and one 12"W x 24"D reference piece. Unit constructed of solid maple w/ 2-1/4" maple legs. Units are finished with an earth friendly UV finish. Overall dimensions - 36"W x 24"D x 36"H.
PRICE
$969.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 37 in |
| Weight Capacity | 500 lbs |
Product Details
| Frame Color Family | Maple |
| Top Color Family | Tan |
| Style | Drafting Table |
| Description | 2 Piece Top |
| Package Quantity | 1 |
| Frame Material | Wood |
| Leg Type | 4 Legged |
| Manufacturers Part Number | DT-9SA37 |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Diversified Spaces |