Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




THEWORKS

Model # :WBB3076402

MPN #: PL171208

THEWORKS® Drain Auger - 3/8" x 25'

Product Description
  • 3/8 in x 25 ft
  • Unclogs most small and medium household drains
  • Works for sinks, tubs, and showers
  • Heavy duty high carbon spring wire resists kinking and rusting
  • Reusable after cleaning and drying
  • Use eye protection and gloves during use or while observing
  • Galvanized torque-twist steel handle with easy spin speed grip


PRICE
$20.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cables Included3/8" x 25'

Product Details

ApplicationSink, Tub, & Shower
Manufacturers Part NumberPL171208
DescriptionDrain Auger - 3/8" x 25'
BrandTHEWORKS