Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670820

Global Industrial™ Drainage Mat, 3'W x 20'L, 1/2" Thick, Black

Product Description
✓ Lightweight and flexible
✓ SBR rubber offers strong resistance to water and abrasion
✓ Suitable for indoor/outdoor spaces

The Global Industrial™ 3x20 Drainage Mat with 1/2'' Thickness is designed to maintain safe, high-traction at a variety of workspaces and help protect floor foundations from liquids. This 1/2'' thick, slip-resistant drainage mat is lightweight, flexible, and made of thick rubber construction to easily withstand water, moisture, and ethylene glycol around workshops, kitchens, warehouses and many other work environments. Adequate thickness provides comfortable support. Nonreversible. Grit surface. Rubber material is SBR (Styrene-Butadiene Rubber). 1-Year Limited Warranty.

Recommended cleaning agents for this product are detergent and mild soap with a Ph between 5-9. When cleaning do no fold or bend mats. Not designed for use with machine washers, steamers, dishwashers, bleach, chlorine, caustic chemicals, and not suitable to be cleaned, dragged, or scrubbed by a mechanical scrubber brush. If using a power washer please limit cleaning to no more than once a week and keep power washing below 500 PSI and hot water below 160°F)

PRICE
$299.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
299.95
Buy 6 units - 10 units
285.95Save $14.00 (5%)
Buy 11+ units
279.95Save $20.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Width3 ft
Weight90 lbs
Thickness1/2 in

Product Details

TypeStandard Size
Wet/Damp/Dry RatingWet
ColorBlack
Surface MaterialRubber
Border Color FamilyBlack
Backing MaterialRubber
Fluid ResistantYes
Surface TypeGrit
ReversibleNo
ModularNo
Cushion TypeAnti Fatigue
AntimicrobialNo
Resistance to Oil & GreasesNo
Manufacturers Part Number670820
Slip ResistantYes
Indoor/OutdoorIndoor/Outdoor
BrandGlobal Industrial