- Sharp 8" curved blade, 5 mm thick with a 30° angle for fast and accurate work
- Designed with a long-lasting and durable steel blade with a hardness of HRC 30 for a reliable product
- Wood grip handles are comfortable and provide you with a secure hold
- Included blade protector keeps the blade sharp and protects the user
- Easily shaves wood from logs, wood, fence posts, and more
- Ideal for building furniture
- 1 year limited Manufacturer's parts warranty
Timber Tuff™ Draw Shave TMB-08DC - Curved 8" Steel Blade with Wood Handles
Write a Review
|
Questions & Answers (0)
Product Description
Timber Tuff's TMB-08DC 8" Curved Draw Shave is the perfect tool for debarking logs, firewood, fence posts, and more. The 10" ultra-sharp blade is 5 mm thick with a 30° angle shaves bark and wood accurately with very little effort. Made of heavy-duty steel with a hardness of HRC 30, this draw shave is designed to be durable and reliable. The comfortable wood handles provide you with a secure hold while the included blade protector will keep the blade sharp and will also help protect you. To keep the draw shave sharp and accurate, simply re-sharpen the blade with a stone when needed. Timber Tuff's draw shave is the ideal and reliable tool for your debarking needs and also perfect for furniture building.
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Blade Length | 8 in |
| Blade Thickness | 5mm in |
| Blade Width | 2 in |
Product Details
| Assembly Required | No |
| Style | Curved Draw Shave |
| Handle Material | Wood |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | TMB-08DC |
| Brand | Timber Tuff |
Warranty
| Warranty | 1 yr |