Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
EGO

Model # :WBB3214910

MPN #: LM2236SP

EGO™ POWER+ 22" 1000 Series Super Composite Deck w/ Select Cut System Kit, 56V, 10.0Ah Battery

Product Description
The EGO™ POWER+ 1000 Series Mower 22'' Super Composite Deck with Select Cut™ System and Touch Drive Self-Propelled delivers powerful cutting performance with up to 10.6 foot-pounds of torque. Adjustable blade speeds up to 3,200 RPM generate powerful suction and increased lift for a precision cut. The 22-inch Super Composite deck is constructed from a durable impact-resistant material that stands up to even the harshest debris. It acts as a shield, resisting dents, rust, and corrosion. Strong, lightweight, and incredibly durable, the Super Composite deck from EGO™ is backed by a 10-year limited warranty! The Precision Mulch Control gives you the power to micro-adjust your cut on all types of grass for your desired results. Customize the airflow by adjusting from full bagging to full mulching, or three settings in between to manage clippings more precisely. The Select Cut™ Multi-Blade Cutting System has an upper blade and interchangeable lower blades to customize your cut. The High-Performance Blade is designed to optimize the lawn mower's powerful torque and fast blade speeds to deliver superior mulching performance that leaves a sharp, clean cut. The High-Lift Bagging Blade is designed to produce extra suction to minimize grass clippings left behind. Use the LED controls to select between three blade speeds: ECO, Normal, and Turbo. Also, turn the bright LED headlights on or off for added visibility when mowing at dawn or dusk. EGO™ Touch Drive™ self-propelled technology puts complete control in the palm of your hands by using pressure of your palm to engage the self-propel system. Easily control the variable self-propel speed with a dial positioned at your fingertips for convenient operation. This 22-inch lawn mower harnesses the power of the industry's most advanced 56V ARC Lithium™ batteries to deliver up to 75 minutes of runtime on a single charge with the included 10.0Ah battery. This electric lawn mower folds for compact storage between uses. Experience Power Beyond Belief™ with the POWER+ 1000 Series Mower with 22'' Super Composite Deck, Select Cut™ System and Touch Drive Self-Propelled technology.

Features:
  • High-efficiency brushless motor delivers long runtimes, low vibration, and lifelong durability
  • Variable speed self-propel: .9 MPH – 3.1 MPH
  • Eight cutting height positions, adjustable from 1 to 4 inches
  • IPX4-rated weather-resistant construction
  • Easy-access 2.5-bushel grass collection bag
  • Approximately 60-minute charging time with the included 10.0Ah ARC Lithium™ battery and POWER+ 700W Turbo Charger
  • Compatible with all EGO™ 56V ARC Lithium™ batteries
  • 5-year limited tool warranty, 5-year limited battery warranty with registration


PRICE
$1,125.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Cutting Height4 in
Min Cutting Height1 in
Deck Size22 in

Product Details

TypeSelf-Propelled Lawn Mower
Max Run Time75 min
Bagging OptionYes
Corded/CordlessCordless
Batteries IncludedYes
Start TypePush Button
Self PropelledYes
Battery SystemPOWER+
StyleElectric Mower
Voltage56 V
Deck Positions8
Mulching OptionYes
Manufacturers Part NumberLM2236SP
Battery Amp Hours10.0 Ah
Charger IncludedYes
Engine/Motor TypeBrushless
BrandEGO

Warranty

Warranty10 yr

Compliance & Certifications

California Emission CompliantNo