BluShield Single Wire Pressure Washing Hose, 3/8 x 25'L, 4000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade your pressure washing game with the Blu Shield Single-Wire Pressure Washer Hose 3/8" x 25', your ultimate solution for high-pressure cleaning tasks. Crafted with a robust 4K PSI working pressure rating and a durable 100% rubber construction, this hose delivers consistent and efficient cleaning power while remaining lightweight and flexible. The steel wire braiding enhances its tensile strength, making it a heavy-duty choice for industrial and residential use alike.
What truly sets this hose apart is the included 3/8" Male NPT Revolving 360° swivel connector, providing enhanced flexibility and eliminating kinks and twists during operation. With a 4000 PSI working pressure and 16000 PSI burst pressure, this hose delivers reliable cleaning power for any task. For hot and cold water pressure washers. Say goodbye to frustrations and hello to seamless cleaning experiences. Its non-marking and smooth cover ensure no traces are left behind, maintaining the integrity of surfaces while gliding effortlessly over them.
Built tough to withstand environmental challenges, the Blu Shield hose is resistant to ozone, abrasion, and kinking. Bend restrictor for better use & easier control over the hose. Whether you're dealing with freezing temperatures or scorching heat, this hose remains flexible and dependable, enhancing your cleaning capabilities in any weather.
Backed by a 90-day warranty, the Blu Shield Pressure Washing Hose is the ultimate solution for professionals and homeowners alike. This hose not only offers enhanced control and durability but also comes with a coupler included, ensuring easy setup and compatibility with your existing equipment. It's time to step up your pressure washing game with Blu Shield-the ultimate combination of performance, reliability, and convenience.
What truly sets this hose apart is the included 3/8" Male NPT Revolving 360° swivel connector, providing enhanced flexibility and eliminating kinks and twists during operation. With a 4000 PSI working pressure and 16000 PSI burst pressure, this hose delivers reliable cleaning power for any task. For hot and cold water pressure washers. Say goodbye to frustrations and hello to seamless cleaning experiences. Its non-marking and smooth cover ensure no traces are left behind, maintaining the integrity of surfaces while gliding effortlessly over them.
Built tough to withstand environmental challenges, the Blu Shield hose is resistant to ozone, abrasion, and kinking. Bend restrictor for better use & easier control over the hose. Whether you're dealing with freezing temperatures or scorching heat, this hose remains flexible and dependable, enhancing your cleaning capabilities in any weather.
Backed by a 90-day warranty, the Blu Shield Pressure Washing Hose is the ultimate solution for professionals and homeowners alike. This hose not only offers enhanced control and durability but also comes with a coupler included, ensuring easy setup and compatibility with your existing equipment. It's time to step up your pressure washing game with Blu Shield-the ultimate combination of performance, reliability, and convenience.
See price in cart
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Connection Size | 3/8 in |
Product Details
| Type | Pressure Washing Hose |
| Material | Rubber |
| Color | Blue |
| Manufacturers Part Number | PWSW3825-CP |
| PSI | 4000 psi |
| Max Temperature | 250 °F |
| Cable/Cord/Hose Included | Yes |
| Max PSI | 4000 psi |
| Brand | BluShield |