- 1/4 Inch Drive Extension and Accessory Set with Rail - (9-Piece) - 3/4 inch mini extensions (2x), 3 inch extension, 6 inch extension, 9 inch extension, 12 inch extension, 1/4 inch drive universal joint, 1/4 inch drive (F) x 3/8 inch (M) adapter, 1/4 inch drive x 1/4 inch magnetic hex bit holder, 1/4 inch drive twist lock clips (6x), 1/4 inch drive top mount ratchet and extension holders (4x), 18 inch gray socket rail
- 3/8 Inch Drive Extension and Accessory Set with Rail - (9-Piece) - 1 inch mini extensions (2x), 3 inch extension, 6 inch extension, 10 inch extension, 3/8 inch drive universal joint, 3/8 inch drive (F) x 1/2 inch (M) adapter, 3/8 inch drive (F) x 1/4 inch (M) reducer, 3/8 inch drive x 1/4 inch magnetic hex bit holder, 3/8 inch drive twist lock clips (7x), 3/8 inch drive top mount ratchet and extension holders (3x), 18 inch gray socket rail
- 1/2 Inch Drive Extension and Accessory Set with Rail - (9-Piece) - 1-1/2 inch mini extensions (2x), 3 inch extension, 6 inch extension, 10 inch extension, 1/2 inch drive universal joint, 1/2 inch drive (F) x 3/4 inch (M) adapter, 1/2 inch drive (F) x 3/8 inch (M) reducer, 1/2 inch drive x 1/4 inch magnetic hex bit holder, 1/2 inch drive twist lock clips (7x), 1/2 inch drive top mount ratchet and extension holders (3x), 18 inch gray socket rail
- Stand Upright in Drawer - The tray securely holds the socket rails in an upright position, even through the opening and closing of tool cabinet drawers
Tekton Drive Extension and Accessory with Rails and Tray, 1/4", 3/8", 1/2" Drive, 27 Piece Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Weight | 6 lbs |
| Female Drive Size | 1/4, 3/8, 1/2 in |
| Output Drive | 1/4, 3/8, 1/2, 3/4 in |
| Drive Size | 1/4, 3/8, 1/2 in |
| Male Drive Size | 1/4, 3/8, 1/2, 3/4 in |
Product Details
| Type | Socket Accessories Set |
| Impact Approved | No |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | SHA99201 |
| Brand | Tekton |