Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Urrea

Model # :WBB993450

MPN #: 4764

Urrea Socket Extension, 4764, 1/4" Drive X 12" Long

Product Description
This accessory lets you work on screws in tight or deep spaces where a ratchet handle head can't reach; available in a variety of lengths. The maximum recommended torque for a 1/4 inch extension of any length is 500 in-lbs.

  • Fabricated using high-quality micro-alloyed steel, hot or cold forged depending on their size
  • Precision machined and heat treated to provide the best combination of hardness, tensile strength and torque strength
  • All URREA sockets and accessories have a tough nickel-chromium finish for corrosion resistance. For FOD (Foreign Object Debris) applications, the use of sockets with a blue finish is recommended so that no coating will flake off
  • Compliant with American and European domestic and international standards


  • PRICE
    $6.30

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length12 in
    Weight0.3 lbs
    Size12 in
    Female Drive Size1/4 in
    Drive Size1/4 in
    Male Drive Size1/4 in

    Product Details

    TypeExtension
    ColorSilver
    Impact ApprovedNo
    RatchetingNo
    Manufacturers Part Number4764
    BrandUrrea

    Compliance & Certifications

    CertificationsFEDERAL GGG-W-641E, ASME B 107.10M, ISO 3315, SAE AS4283, DIN 3124