Rediform® Driver's Daily Log Book, 2-Part, 5-1/2" x 7-7/8", 31 Sets/Pad
Write a Review
|
Questions & Answers (0)
Product Description
Daily log book for drivers includes 31 two-part sets with carbons. Record time for driving, sleeping, off-duty and on-duty (nondriving). Log book includes a monthly summary and vehicle inspection form. Manifold book has a flexible cover.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$7.20
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Height | 7-7/8 in |
Product Details
| Sheets | 31 |
| Type | Log Book |
| Color | Blue |
| Binding Type | Stapled |
| Paper Color Family | White |
| Paper Type | Notebook |
| Style | Log Book |
| Pads | 1 |
| Package Quantity | 31 Sets/Pad |
| Description | Driver's Daily Log Book |
| Brand | Rediform |