Roaring Spring® Stitched Composition Book 77340, 8-1/2" x 7", White, 20 Sheets/Pack
Write a Review
|
Questions & Answers (0)
Product Description
This stitched-cover composition book has wide (11/32") ruled pages. Plain, flexible tagboard cover with square corners.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$1.41
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 1/8 in |
| Height | 7 in |
| Card Size | 8-1/2" x 7" |
Product Details
| Sheets | 20 |
| Supply Type | Basic Supplies |
| Type | Composition Book |
| Color | Tan |
| Binding Type | Sewn |
| Sheet Perforation | Unperforated |
| Paper Color Family | White |
| Paper Type | Notebook |
| Style | Composition Book |
| Number of Subjects | 1 |
| Punched/Unpunched | Unpunched |
| Ruling | Wide |
| Pads | 1 |
| Description | Stitched Composition Book |
| Package Quantity | 20 Sheets/Pack |
| Brand | Roaring Spring |