Esselte® Evidence Jr. Legal Pads, 5" x 8", 15 lb, Canary, 50 Sheets/Pad, 12 Pads/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Pad contains 50 sheets of premium-grade paper for greater strength, smooth writing surface, sturdy 40 point chipboard back and linen binding. Perforated pages in pad allow neat, no-tear sheet removal.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 8 in |
| Paper Weight | 15 lbs |
Product Details
| Sheets | 50 |
| Type | Jr. Legal Pad |
| Color | Yellow |
| Binding Type | Stapled |
| Paper Color Family | Canary |
| Paper Type | Pads |
| Style | Legal Pad |
| Ruling | Legal |
| Pads | 12 |
| Description | Evidence Jr. Legal Pad |
| Package Quantity | 50 Sheets/Pad, 12 Pads/Pack |
| Features | Perforated, Hard Cover, Repositionable |
| Brand | Esselte |