Model # :WBB664492
MPN #: DTNR100G
Drop N Tell® Impact Indicators For Robust & Sturdy Products, 100G Range, Red - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
These self stick detectors indicate shock damage to packages during shipment. Attach self stick detectors and included warning labels to the package and bill of landing. The greater the G rating, the higher the force needed to activate. Use multiple indicators to protect all dimensions; length, width, and depth. These resettable indicators are used for items that are frequently shipped back and forth, or for internal monitoring. They are easily reset with a pin or straightened paper clip. They are packaged in quantities of 25.
PRICE
$93.75 Sold in packages of 25 / $3.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 7/8 in |
| Height | 1/4 in |
| Range | 100G |
Product Details
| Type | Impact Indicators |
| Trigger | Shock Damage, Impact |
| Recommended Use | Robust, Sturdy Items |
| Package Quantity | 25 |
| Color | Red |
| Series | Drop-N-Tell® |
| Manufacturers Part Number | DTNR100G |
| Resettable | No |