PeakWorks® Drop Thru Anchor, 12" Plate, 4' Cable
Write a Review
|
Questions & Answers (0)
Product Description
Built from top quality materials ensuring high strength and durability with a minimum hole opening size of 1-3/4" to 2"; The anchor should be located directly above the worker to prevent swinging. This steel temporary drop-thru anchor provides a secure point of attachment for a fall arrest system and is built with a minimum tensile strength of 5,000 lb. with a 12" diameter plate and 4 ft cable length. Removable, reusable and designed for overhead applications. Simply insert the cable end of the anchorage connector to an approved anchor to begin using it, pull the cable back through the opening to be re-used. These anchors can be connected to a wide variety of materials such as steel, wood and concrete and effectively meet ANSI Z359.7. Established in 2008, PeakWorks® has been passionate about providing workers peace of mind when working at heights. As a full service fall protection provider, our focus on productive solutions combines pioneering services with feature-rich products and safety. Our product portfolio includes industry-leading harnesses, belts, rescue products, retractable horizontal lifelines, and more. As active members of both the ANSI and CSA standards committees, we are committed to providing the safest and most advanced fall protection products in the industry.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Weight Capacity | 310 |
| Tensile Strength | 5000 |
Product Details
| Type | Drop Thru Anchor |
| Anchor Material | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Drop Thru Anchor |
| Color | Silver |
| Manufacturers Part Number | V8223146 |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | ANSI Z359.18 |