Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB312189

MPN #: 7100188830

D-Ring Anchor Plates, DBI-Sala™ 2101630

Product Description
D-Ring Anchor Plates, DBI/SALA 2101630

Our anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or mobile, and whether they are permanent or portable. They all must provide a secure point of attachment for a complete personal fall arrest system, and must be capable of supporting a load of 5,000 lbs. (22kN) or of meeting OSHA's criteria of a 2-to-1 safety factor.

Features:
  • D-ring anchorage plate with zinc plated steel D-ring and 304 stainless steel plate
  • Bolt or weld to structure for fall arrest anchor point
  • Compact 1/4" x 2" x 4-1/2" (6 x 51 x 114 mm) 304 stainless steel plate
  • Pre-drilled 1/2" (12.7mm) holes
  • Zinc plated steel D-ring for compatible tie-off point
  • High strength steel construction
  • Extremely rugged and corrosion resistant
  • Overall 5,000 lb. (22kN) strength and a 420 lb. (189kg) user capacity


PRICE
$92.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length75 in
Width8-3/4 in
Height11-1/4 in
Weight Capacity420 lbs
Weight2 lbs
SizeOne Size
Tensile Strength5000

Product Details

TypeAnchor Plate
Anchor MaterialSteel
ColorBrown
StyleD-Ring
Install TypePermanent
MaterialStainless Steel
DescriptionD-Ring Anchor Plates
Manufacturers Part Number7100188830
Attachment TypeD-Ring
Brand3M DBI-SALA

Compliance & Certifications

CertificationsMeets or exceeds industry Standards including OSHA and ANSI